Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK

  • Mfr # 169CA-8-4

  • Zoro # G2794373


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169CA-8-4
Zoro #
G2794373
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
11/16-20
Fitting Side B Pipe Size
1/4 in
Overall Length
1 5/32 in
Pipe Size
1/4"
Outside Dia.
.025"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
750 psi
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Compression x MNPT
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
750 psi
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Standards
UL
Maximum Operating Temperature
200 Degrees F
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Material
Brass
Series
Compression
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Elbow
Type
Compress-Align
Finish
Brass
Pressure (PSI)
750
Connection
Tube x MNPT
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Operating Pressure - Maximum
750 psi
Operating Temperature - Maximum
200 Degrees F
Compatible Fitting Brands
Parker Hannifin
For Media Type
Air, Gases, Potable Water
Precleaned Type
Cleaned
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.