Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x 1/4" MNPT Brass Connector 10PK

  • Mfr # 68C-8-4

  • Zoro # G2878757


product price: $65.39
/pk 10, $6.54/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68C-8-4
Zoro #
G2878757
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
11/16 in
Pipe Size (Fittings)
1/4"
Hex Size
11/16 in
Thread Size B
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 19/32 in
Fitting Side B Pipe Size
1/4 in
Pipe Size
1/4"
Thread Size
11/16"
Length
1.60"
Outside Dia.
.312"
Thread Size 2
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Max. Pressure
75 to 400 psi
Specific Pipe Fitting Shape
Connector
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Temperature
200 Degrees F
Standards
SAE J512, UL
Fitting Side B Connection Type
MNPT
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Series
Compression
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
750 psi
Fitting Shape
Straight
Type
Compression
Finish
Brass
Pressure (PSI)
75 to 400
Connection
Tube x MNPT
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
750 psi
Compatible Fitting Brands
Parker Hannifin
Connector Type
Adapter
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air, Gases, Potable Water
Material Grade
CA360
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.