Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x 3/8" FNPT Brass Connector 10PK

  • Mfr # 66P-8-6

  • Zoro # G3263556


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66P-8-6
Zoro #
G3263556
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
13/16 in
Pipe Size (Fittings)
3/8"
Thread Size B
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 5/16 in
Pipe Size
3/8"
Length
1.31"
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Pipe Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
Connector
Temp. Range
0 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Series
Poly-Tite
Maximum Operating Temperature
150 Degrees F
Resistance Properties
UV-Resistant
Fitting Side A Connection Type
Compression
Application
Liquids
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
FNPT
System of Measurement
Imperial
Fitting Material
Brass
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Shape
Straight
Connection
Tube x FNPT
Finish
Brass
Pressure (PSI)
150
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air
Material Grade
CA360
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series Poly-Tite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.