Zoro Homepage

1/2" Compression x FNPT Connector

  • Mfr # P8FC8

  • Zoro # G0599873


product price: $4.49
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8FC8
Zoro #
G0599873
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
1/2 in
Overall Length
1 27/32 in
Fitting Side B Pipe Size
1/2 in
Hex Size
1 in
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
1/2"
Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Pipe Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Adapter
Temp. Range
0 Degrees to 212 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
System of Measurement
Imperial
Fitting Material
Polypropylene
Application
Air, Potable Water
Minimum Operating Temperature
0 Degrees F
Color
Black
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Compatible Tube Material
Glass, Thermoplastic
Maximum Operating Temperature
212 Degrees F
Fitting Side B Connection Type
FNPTF
Series
Fast & Tite
Fitting Shape
Straight
Connection
Tube x FNPT
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Potable Water
Precleaned Type
Cleaned
Compatible Fitting Brands
Parker Hannifin
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
FNPTF

Description

Compression Fitting Adapter, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.