Zoro Homepage

1/2" Compression x MNPT 316 SS Male Branch Tee

  • Mfr # 8-8-8 SBU-SS

  • Zoro # G2554517


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Specific Pipe Fitting Shape
Branch Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8-8 SBU-SS
Zoro #
G2554517
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
1/2-14
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 15/32 in
Thread Size A
1/2-14
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size C
1/2-14
Thread Size
1/2-14
Thread Size 1
1/2"-14
Thread Size 3
1/2"-14
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Branch Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
5000 psi
Standards
SAE J514
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Male Flareless Bite
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
Male Flareless Bite
Material Grade
316
Application
Gases, Oils
Maximum Operating Pressure
5,000 psi
Series
Ferulok
Fitting Side C Connection Type
MNPT
Fitting Shape
Tee
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 1 Connection Type
Male Flareless Bite
Connector Type
Adapter
Fitting Side 4 Connection Type
NPTF
Fitting Side 2 Connection Type
Male Flareless Bite
For Media Type
Gases, Oils
Operating Pressure - Maximum
5,000 psi

Description

Compression Tee Fitting, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/2-14, Thread Size A 1/2-14, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.