Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x MNPT Brass Connector 10PK

  • Mfr # 68C-8-8

  • Zoro # G3113871


product price: $62.49
/pk 10, $6.25/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68C-8-8
Zoro #
G3113871
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Overall Length
1 23/32 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
11/16-20
Hex Size
7/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
1/2"
Thread Size 2
11/16-20
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 200 Degrees F
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Standards
SAE J512, UL
Maximum Operating Pressure
750 psi
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Series
Compression
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Type
Compression
Finish
Brass
Pressure (PSI)
200
Connection
Tube x MNPT
Operating Temperature - Minimum
65 Degrees F
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Compatible Fitting Brands
Parker Hannifin
Connector Type
Adapter
Operating Pressure - Maximum
750 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air, Gases, Potable Water
Fitting Features
Rigid
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.