Zoro Homepage

1/2" Copper Seal Bonnet PK 10

  • Mfr # 3GF-8

  • Zoro # G3033274


product price: $19.69
/pk 10, $1.97/ea

Key Features

Tube Fitting Material
Copper
Flare Type
45 Degrees
Specific Fitting Shape
Seal Bonnet
Fitting Connection Type
Flared
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GF-8
Zoro #
G3033274
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Fitting Tube Size Outer Diameter
1/2 in
Overall Length
13/32 in

Description

Flared Fitting Bonnet, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 13/32 in, Specific Fitting Shape Seal Bonnet, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513, Compatible Tube Material Aluminum, Brass, Copper, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.