Zoro Homepage

1/2" Flare x MNPS Brass Connector 10PK

  • Mfr # 48IFHD-8-8

  • Zoro # G3430454


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48IFHD-8-8
Zoro #
G3430454
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
3/4-18
Pipe Size (Fittings)
1/2"
Hex Size
29/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 1/4 in
Fitting Thread Size
3/4"-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Flared Fitting Adapter
Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
Straight Adapter
Compliance
SAE J512
Pipe Fitting Connection Type
Flare x MNPS
Max. Pressure
750 psi
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Standards
SAE J512, UL Listed
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side A Connection Type
Inverted Flare
Fitting Material
Brass
Maximum Operating Pressure
750 psi
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
250 Degrees F
Application
LP Gases, Natural Gases
Minimum Operating Temperature
-65 Degrees F
Fitting Side B Connection Type
MNPT
Flare Angle
Inverted
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Product Type
Flared Fitting Adapter
Material Grade
CA360
Fitting Features
Rigid
Operating Pressure - Maximum
750 psi
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 1 Connection Type
Inverted Flare
Connector Type
Adapter

Description

Flared Fitting Adapter, Fitting Material Brass, Flare Angle Inverted, Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-18, Hex Size 29/32 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.