Zoro Homepage

1/2" FNPT SS Cross

  • Mfr # 8 FX-SS

  • Zoro # G2945153


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 FX-SS
Zoro #
G2945153
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Fitting Length
2.46 in
Pipe Size (Fittings)
1/2"
Hex Size
1-1/16"
Pipe Size
1/2"
Pipe Fitting Length
2.46"
Overall Length
2 7/16 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side D Nominal Pipe Size
1/2 in
Thread Size
1/2"

Description

Cross, Stainless Steel, 316, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 4,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.