1/2" Male x 5/8" Female Flare Extruded Reducer 10PK

  • Mfr # 661FHD-8-10

  • Zoro # G4609087


product price:  $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Reducing Connector
Tube Size
1/2 in x 5/8 in
Flare Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
661FHD-8-10
Zoro #
G4609087
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/2 in x 5/8 in
Flare Thread Size
3/4-16
Hex Size
1 1/16 in
Fitting Thread Size
3/4"-16
Overall Length
1 21/32 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Coupling
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Reducing Connector
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
Male Flare x Female Flare
Basic Pipe Fitting Shape
Reducer
Max. Pressure
750 psi
Standards
SAE J512, SAE J513
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Material
Brass
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Fitting Side B Connection Type
Flared
Application
Natural Gases, LP Gases
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
750 psi
Fitting Shape
Straight
Fitting Side 1 Connection Type
Flared
Material Grade
CA360
Operating Pressure - Maximum
750 psi
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
Flared
Product Type
Flared Fitting Adapter
For Media Type
Gases
Connector Type
Reducer

Description

Flared Fitting Coupling, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Thread Size 3/4 In.-16, Hex Size 1 1/16 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Reducing Connector

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.