Zoro Homepage

1/2" MNPT 316 SS Hex Long Nipple

  • Mfr # 8-8 MHLN-SS 3.0

  • Zoro # G1230126


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 MHLN-SS 3.0
Zoro #
G1230126
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Length
3 in
Hex Size
7/8"
Pipe Size
1/2"
Pipe Fitting Length
3"
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Thread Size
1/2-14

Description

Hex Long Nipple, Stainless Steel, 316, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 6,600 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.