Zoro Homepage

1/2" MNPT 316 SS Hex Long Nipple

  • Mfr # 8-8 MHLN-SS 4.0

  • Zoro # G6100753


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 MHLN-SS 4.0
Zoro #
G6100753
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/2"
Pipe Size (Fittings)
1/2" x 1/2"
Hex Size
7/8"
Outside Dia.
1/2"
Pipe Size
1/2" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
4 in
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Hex Long Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Long Nipple
Specific Pipe Fitting Shape
Hex Long Nipple
Max. Pressure
6600 psi
Standards
ANSI B31.1, ANSI B31.3
Temp. Range
-425 Degrees To 1200 Degrees F
Max. Steam Pressure
6600 psi
Number of Holes
1
Fittings Sub-Category
Hex Nipples
Application
Air, Natural Gas, Oil
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,600 psi
Color
Silver
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Type
NPT
Class
Pipe Fitting
Fitting Side A Gender
Male

Description

Hex Long Nipple, Stainless Steel, 316, Class Pipe Fitting, 1/2 in, Male, NPT, 1/2 in, 1/2 in, Male, NPT, 1/2 in, 6,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.