Zoro Homepage

1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple

  • Mfr # VS215PNL-8-15

  • Zoro # G4614793


product price: $5.49
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS215PNL-8-15
Zoro #
G4614793
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Wall Thickness
0.117 in
Overall Length
1 1/2 in
Outside Diameter
55/64 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Material (Pipe)
Brass
Basic Pipe Fitting Material
Metal
Temp. Range
-65 to 250F
Standards
SAE J530, SAE J531
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pressure (PSI)
Up to 1000
Pipe Fitting Material
Brass
Material
Brass
Application
Air, Non-Potable Water
Includes
Thread Sealant
Material Grade
C37700
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Thread Type
NPT
Maximum Steam Pressure
1000 psi
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side B Gender
Male
Maximum Operating Temperature
250 Degrees F
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
1000 psi

Description

Nipple, Application Air, Non-Potable Water, Inside Diameter 5/8 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 55/64 in, Overall Length 1 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.