1/2" MNPT x FNPT 316 SS Reducing Adapter
Mfr # 8-8 RA-SS
Zoro # G6143821
product price: $52.89
/eaKey Features
Pipe Size - Pipe Fitting
1/2" x 1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-8 RA-SS
Zoro #
G6143821
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/2"
Hex Size
1-1/8"
Pipe Size (Fittings)
1/2" x 1/2"
Outside Dia.
1/2"
Pipe Size
1/2" x 1/2"
Fitting Side A Outside Diameter
1/2 in
Overall Length
1 7/8 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
Reducing Adapter, Stainless Steel, 316, Class Pipe Fitting, 1/2 in, Male, NPT, 1/2 in, 1/2 in, Female, NPT, 1/2 in, 5,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.