Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Tube Brass Compression Nut & Sleeve 10PK

  • Mfr # 61PB-8

  • Zoro # G2817403


product price: $25.89
/pk 10, $2.59/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Nut/Brass Sleeve
Fitting Connection Type
Compression
Tube Size
1/2 in
Specific Pipe Fitting Shape
Nut and Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61PB-8
Zoro #
G2817403
UPC #
-
Country of Origin
France

Dimensions

Tube Size
1/2 in
Hex Size
3/4 in
Compatible Tube Outer Diameter
1/2 in
Thread Size
11/16"-20
Overall Length
7/16 in
Length
.44"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Nut/Brass Sleeve
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut and Sleeve
Max. Pressure
150 psi
Pipe Fitting Connection Type
Compression
Temp. Range
0 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Assembly
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
150 psi
Series
Polytite
Application
Air, Non-Potable Water
System of Measurement
Imperial
Fitting Material
Brass
Fitting Shape
Nut
Connection
Tube
Pressure (PSI)
150
Precleaned Type
Cleaned
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
150 Degrees F
Fitting Features
Rigid
Compatible Fitting Brands
Parker
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
0 Degrees F
Material Grade
C36000

Description

Compression Fitting Nut, Application Air, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 7/16 in, Thread Size 11/16 In.-20, Specific Fitting Shape Nut/Brass Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Parker, Series Polytite, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Hex Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.