Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 1/8" MNPT SS Hex Nipple

  • Mfr # 8-2 MHN-SS

  • Zoro # G0456881


product price: $30.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/8"
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-2 MHN-SS
Zoro #
G0456881
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/8"
Hex Size
7/8"
Fitting Length
1.59 in
Pipe Size (Fittings)
1/2" x 1/8"
Pipe Size
1/2" x 1/8"
Pipe Fitting Length
1.59"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/2 in
Thread Size
T1 - 1/2 , T2 - 1/8

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Standards
ANSI B31.1
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
6600 psi
Specific Pipe Fitting Shape
Hex Nipple
Fittings Sub-Category
Hex Nipples
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Material Grade
316
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,600 psi
Fitting Side A Gender
Male
Color
Silver
Fitting Side A Type
NPT
Fitting Side B Gender
Male

Description

Hex Long Nipple, Stainless Steel, 316, 1/2 in, Male, NPT, 1/8 in, Male, NPT, 6,600 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.