Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 3/8" Barb Brass Male Connector

  • Mfr # 28-8-4

  • Zoro # G2257141


product price: $4.59
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Barb Size
Double Barb
Fitting Connection Type
Barbed
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-8-4
Zoro #
G2257141
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Pipe Size (Fittings)
1/4"
Tube Outside Dia.
1/2 in
Overall Length
1 1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
1/4 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees to 75 Degrees F
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Barbed
Fitting Material
Brass
Material Grade
CA360
Barb Style
Double Barb
Fitting Shape
Straight
Compatible Tube Material
Polyethylene
Application
Air
Maximum Operating Temperature
90 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Maximum
90 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
65 Degrees F
For Media Type
Air
Operating Pressure - Maximum
150 psi

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 9/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.