Zoro Homepage

1/2" x 3/8" Compression 90 Degree Elbow

  • Mfr # P8EU6

  • Zoro # G2594435


product price: $3.79
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Tube Size
1/2 in x 3/8 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8EU6
Zoro #
G2594435
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in x 3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Hex Size
1 1/16 in
Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Reducing Elbow
Fitting Connection Type
Compression
Max. Pressure
150 psi
Standards
FDA Approved, NSF/ANSI 51
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 Degrees to 212 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Fitting Material
Polypropylene
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
Compatible Tube Material
Glass, Thermoplastic
Series
Fast & Tite
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Application
Air, Potable Water
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Color
Black
Fitting Shape
Elbow
Type
90 Degrees
Connection
Tube
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air, Potable Water
Compatible Fitting Brands
Parker Hannifin
Connector Type
Reducer, Union

Description

Compression Fitting Elbow, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Compatible Fitting Brands Parker Hannifin, Series Fast & Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.