Zoro Homepage

1/2" x 3/8" MNPT 316 SS Hex Nipple

  • Mfr # 8-6 MHN-SS

  • Zoro # G2275621


product price: $29.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6 MHN-SS
Zoro #
G2275621
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Fitting Length
1.7 in
Hex Size
7/8"
Pipe Size
1/2" x 3/8"
Pipe Fitting Length
1.70"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 11/16 in
Thread Size
1/2-14 x 3/8-18

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
6600 psi
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fittings Sub-Category
Hex Nipples
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
NPT
Material Grade
316
Maximum Operating Pressure
6,600 psi
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Color
Silver
Fitting Side B Gender
Male

Description

Hex Long Nipple, Stainless Steel, 316, 1/2 in, Male, NPT, 3/8 in, Male, NPT, 6,600 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.