Zoro Homepage

1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing

  • Mfr # 8-6 RB-SS

  • Zoro # G3089204


product price: $28.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6 RB-SS
Zoro #
G3089204
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Hex Size
7/8"
Fitting Length
1.11 in
Pipe Fitting Length
1.11"
Pipe Size
1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Thread Size
1/2-14 x 3/8-18

Details

Specific Fitting Shape
Reducer Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Reducing Bushing
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
4600 psi
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fittings Sub-Category
Bushings
Specific Pipe Fitting Shape
Reducing Bushing
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Male
Material Grade
316
Maximum Operating Pressure
4,600 psi
Low Lead Compliance Level
Not Compliant
Color
Silver
Fitting Side B Gender
Female

Description

Reducing Bushing, Stainless Steel, 316, 1/2 in, Male, NPT, 3/8 in, Female, NPT, 4,600 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.