
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510C-6
Zoro #
G512178911
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Inside Dia.
3/8 in
Min. Bend Radius (In.)
2 in
Hose Outside Dia. (In.)
0.64 in
Details
Temp. Range
-40 to 212°F
Standards
MSHA, SAE 100R7
Item
Hydraulic Hose
Max. Operating PSI
2250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.