This item is Discontinued.

No Product Image Available

1/2''RD FUEL T SINGLE WELD (Discontinued)

  • Mfr # 7141-50200
  • Zoro # G410053846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7141-50200
Zoro #
G410053846
UPC #
-
Country of Origin
United States

Description

Parker's Series 7141 Grade T Single Line Fuel Gas Welding Hose provides excellent service across a wide variety of industrial and commercial applications. The hose is compatible with multiple fuel gases, and is available in long continuous lengths for efficient inventory management and maximum utility at cramped or hard to reach job sites where the gas sources are separated and a twin line is not practical. The red cover is ribbed for easy visual and tactile identification. Series 7141 is a versatile hose for many common industrial welding applications. Markets: - Construction - General Industrial - Oil & Gas Features/Benefits: - Tube: Black chloroprene for flame and oil resistance, and compatibility with multiple fuel gases. - Tube: Non-blooming to minimize the migration of combustible plasticizers and waxes to the surface of the hoses. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Red chloroprene for abrasion, flame, oil and weathering resistance. Applications: - media - Fuel gas including acetylene - usage - Bending - Brazing - Cutting - Fabricating - Gouging - Joining - Piercing - Preheating - Post-heating - Severing - Soldering - Straightening - Surfacing - Trimming - setting - Auto body shops - Craft shops - Garages - Mines - Oilfield - Plumber shops - Railyards - Salvage - Scrapyards - Shipyards - Steel mills Industry Standards: - ARPM IP-7 - CGA E-1 Safety/Technical: - Grade T is also suitable for use with inert gas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.