Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" 3-Way Ball Valve 3000 psi

  • Mfr # 4F-MB6XPFA-SSP

  • Zoro # G6109546


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F-MB6XPFA-SSP
Zoro #
G6109546
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.06 in
Outlet Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Handle Length
47.8 mm
Outlet Connection Size - Side 1
1/4 in
Connection Size - Side 1
3/16 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Features
Panel Mount
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Handle Material
Nylon
Compliance
ANSI B31.1, ANSI B31.3, ASME B1.20.1
Seat Material
PFA
Stem Material
316 Stainless Steel
Temp. Range
-65 Degrees to 300 Degrees F
Stem Type
1-Piece Stem/Ball
Max. Pressure
3,000 PSI CWP
Handle Type
Lever
Seal Material
PTFE
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
0.7
Color - Valve Handle
Black
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Combustible Gas
3,000 psi
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
NPT
Flow Pattern
L Flow
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Bottom
Maximum Pressure - Steam
3000 PSI WSP
Operating Temperature - Minimum
-65 Degrees F
Valve Series
MB
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 3/16 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.