Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Barb Brass Male Connector

  • Mfr # 28-6-4

  • Zoro # G0781952


product price: $6.19
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Barb Size
Double Barb
Fitting Connection Type
Barbed
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-6-4
Zoro #
G0781952
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Pipe Size (Fittings)
1/4"
Tube Outside Dia.
3/8 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
1 1/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Barbed Fitting Adapter
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed
Temp. Range
-65 Degrees to 90 Degrees F
Application
Air
Material Grade
CA360
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
90 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Polyethylene
Fitting Shape
Straight
Maximum Operating Pressure
150 psi
Barb Style
Double Barb
Fitting Side B Connection Type
MNPT
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Operating Temperature - Maximum
90 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Features
Rigid
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Hex Size 9/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.