Zoro Homepage

1/4" Barb Brass Union

  • Mfr # 22-6

  • Zoro # G1847036


product price: $2.19
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Barb Size
Double Barb
Fitting Connection Type
Barbed x Barbed
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-6
Zoro #
G1847036
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
3/8 in
Tube Outside Dia.
3/8 in x 3/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
15/16 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Barbed x Barbed
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Barbed
Temp. Range
-65 Degrees to 90 Degrees F
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Color
Brass
Application
Air
Fitting Material
Brass
Maximum Operating Temperature
90 Degrees F
Barb Style
Double Barb
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Shape
Union
Maximum Operating Pressure
150 psi
Compatible Tube Material
Polyethylene
Material Grade
CA360
Operating Pressure - Maximum
150 psi
Connector Type
Union
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Air
Operating Temperature - Maximum
90 Degrees F
Fitting Features
Rigid
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 15/16 in, Specific Fitting Shape Straight Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.