Zoro Homepage

1/4" Barb Brass Union Tee

  • Mfr # 224-6

  • Zoro # G3247377


product price: $5.29
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Barb Size
Double Barb
Fitting Connection Type
Barbed x Barbed x Barbed
Tube Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-6
Zoro #
G3247377
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
3/8 in x 3/8 in
Tube Inside Dia.
1/4 in
Tube Outside Dia.
3/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Overall Length
1 3/8 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 3 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x Barbed
Temp. Range
-65 Degrees to 90 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed
Color
Brass
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Maximum Operating Temperature
90 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Barb Style
Double Barb
Application
Potable Water
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
Barbed
Material Grade
C36000
Minimum Operating Temperature
65 Degrees F
Resistance Properties
Vibration-Resistant
Fitting Side C Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Shape
Tee
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Maximum
90 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid
Connector Type
Union
Operating Temperature - Minimum
65 Degrees F

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.