Zoro Homepage

1/4" Compression Brass Union 10PK

  • Mfr # 62HD-4

  • Zoro # G2910503


product price: $78.59
/pk 10, $7.86/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
1/4 in
Specific Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62HD-4
Zoro #
G2910503
UPC #
-
Country of Origin
France

Dimensions

Tube Size
1/4 in
Hex Size
9/16 in
Overall Length
1 29/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Length
1.906"
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Union
Max. Pressure
2100 psi
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Application
Oils
Fitting Material
Brass
Compatible Tube Hardness
65 HRB (Steel)
Fitting Side B Connection Type
Compression
Compatible Tube Material
Brass, Copper, Steel, Thermoplastic
Series
Hi-Duty
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
2,100 psi
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Standards
SAE J524
Fitting Shape
Union
Connection
Tube
Pressure (PSI)
2100
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
For Media Type
Oils
Operating Pressure - Maximum
2,100 psi
Connector Type
Union
Material Grade
CA360

Description

Union, Application Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 2,100 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Connector, Series Hi-Duty, System of Measurement Imperial, Standards SAE J524

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.