Zoro Homepage

1/4" Compression Nut and Spacer Set

  • Mfr # P4NS

  • Zoro # G1879254


product price: $0.65
/ea
Sold in multiples of 10 for $6.50

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Nut and Spacer
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4NS
Zoro #
G1879254
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Nut and Spacer
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Temp. Range
0 Degrees to 212 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Maximum Operating Temperature
212 Degrees F
Fitting Material
Polypropylene
Maximum Operating Pressure
300 psi
Application
Air
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Thermoplastic
Series
Fast & Tite
Color
Black
Fitting Shape
Nut
Connection
Tube
Precleaned Type
Cleaned
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
212 Degrees F
For Media Type
Air
Compatible Fitting Brands
Parker
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid

Description

Compression Fitting Nut, Application Air, Fitting Material Polypropylene, Material Grade Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Thread Size Not Applicable, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Parker, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color Black, Compatible Tube Hardness Not Applicable, Compatible Tube Material Thermoplastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.