Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Compression x 1/8" FNPT Brass Gauge Tee 10PK

  • Mfr # 168CA-4-2

  • Zoro # G2875415


product price: $208.99
/pk 10, $20.90/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168CA-4-2
Zoro #
G2875415
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8-27
Pipe Size (Fittings)
1/8"
Thread Size A
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
2 5/16 in
Thread Size B
1/8-27
Fitting Side C Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8"-27
Fitting Side 3 Pipe Size
1/8 in
Thread Size 1
1/8"-27

Details

Item
Compression Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Compression x FNPT
Specific Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
1400 psi
Maximum Operating Pressure
2,800 psi
Fitting Side C Connection Type
FNPT
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Shape
Tee
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
2,800 psi
Compatible Fitting Brands
Parker
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
For Media Type
Air, Gases, Potable Water
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Material Grade
C36000

Description

Compression Tee Fitting, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Thread Size B 1/8-27, Thread Size A 1/8-27, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.