Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Compression x 3/8" FNPT Brass Union Reducer 10PK

  • Mfr # 62C-6-4

  • Zoro # G3060644


product price: $85.19
/pk 10, $8.52/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Tube Size
1/4 in x 3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C-6-4
Zoro #
G3060644
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in x 3/8 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
9/16 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
7/16-24
Thread Size B
9/16-24
Overall Length
1 15/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Pipe Size
3/8"
Thread Size
7/16-24
Length
1.46"
Outside Dia.
.188"
Thread Size 2
9/16-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Max. Pressure
75 to 400 psi
Specific Pipe Fitting Shape
Reducing Union
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
1,400 psi
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Series
Compression
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Standards
SAE J512, UL
Fitting Material
Brass
Fitting Shape
Union
Type
Compression
Pressure (PSI)
75 to 400
Connection
Tube x FNPT
Finish
Brass
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
1,400 psi
Fitting Side 2 Connection Type
Compression
Material Grade
CA360
Operating Temperature - Minimum
-65 Degrees F
Compatible Fitting Brands
Parker Hannifin
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Connector Type
Reducer, Union
Fitting Features
Rigid
For Media Type
Air, Gases, Potable Water

Description

Compression Fitting Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Reducing Connector

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.