Zoro Homepage

1/4" Compression x 3/8" MNPT Male Run Tee

  • Mfr # P6MR4

  • Zoro # G1172071


product price: $3.99
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6MR4
Zoro #
G1172071
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Compression Thread Size
1/4 in
Hex Size
13/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size A
1/4
Overall Length
2 15/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/4 in
Thread Size
1/4"
Thread Size 1
1/4"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/4 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Temp. Range
0 Degrees to 212 Degrees F
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved, NSF/ANSI 51
Specific Pipe Fitting Shape
Run Tee
Pipe Fitting Connection Type
Compression x MNPT
Fitting Material
Polypropylene
Application
Air, Potable Water
Color
Black
Fitting Side C Connection Type
FNPT
Maximum Operating Pressure
150 psi
Compatible Tube Material
Glass, Thermoplastic
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Compatible Fitting Brands
Parker
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Maximum
212 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Fitting Features
Rigid
Connector Type
Adapter
Operating Pressure - Maximum
150 psi

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 1/4, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.