Zoro Homepage

1/4" Compression x MNPT Brass 90 Degree Elbow 50PK

  • Mfr # 269CA-4-4

  • Zoro # G3308934


product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269CA-4-4
Zoro #
G3308934
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
27/32 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
7/16-24
Pipe Size
1/4"
Outside Dia.
.188"
Thread Size 2
7/16-24
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Male Elbow, 90 Degrees
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
1400 psi
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Elbow
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Minimum Operating Temperature
65 Degrees F
Series
Compression
Maximum Operating Pressure
1,400 psi
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Standards
UL
Fitting Side A Connection Type
Compression
Fitting Shape
Elbow
Type
Compress-Align
Connection
Tube x MNPT
Pressure (PSI)
1400
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
1,400 psi
Connector Type
Adapter
For Media Type
Air, Gases, Potable Water
Material Grade
CA360
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F

Description

Male Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade CA360, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 7/16-24, Series Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.