Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT 316 SS Cap

  • Mfr # 4 CP-SS

  • Zoro # G0378287


product price: $17.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 CP-SS
Zoro #
G0378287
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
0.91 in
Hex Size
3/4"
Pipe Size (Fittings)
1/4"
Pipe Fitting Length
0.91"
Nominal Pipe Size
1/4 in
Overall Length
7/8 in
Thread Size
1/4 in -18

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Specific Pipe Fitting Shape
Cap
Max. Pressure
6600 psi
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Fittings Sub-Category
Caps
Temp. Range
-425 Degrees to 1200 Degrees F
Includes Seal
No
Magnetic
No
Finish/Coating
Bright
Plug Drive Style
3/4 in Hex
Maximum Operating Pressure
6,600 psi
Material Grade
316L
Plug Construction
Cored
Includes Pre-Applied Thread Sealant
No

Description

The PARKER - 4 CP-SS is a stainless steel pipe cap intended to terminate pipe ends and provide a seal with compatible mating components; rated for operation within the specified maximum pressure and temperature ranges (up to 6,600 psi and -425 to 1200 °F).

This cap is constructed from 316L stainless steel and features a bright finish. It is made with a cored plug construction and a 3/4 inch hex drive style, allowing for installation and removal with a compatible wrench. The cap with FNPT (Female National Pipe Thread) connection rated for termination and pressure testing within the specified limits (up to 6,600 psi and -425 to 1200 °F); references to future line extensions are omitted from the description.

Key Features:

  • Material: 316L Stainless Steel with a bright surface finish
  • Fitting shape: Cap, for sealing pipe ends
  • Connection type: Female National Pipe Thread (FNPT), 1/4 inch -18 thread size
  • Nominal pipe size: 1/4 inch
  • Length: 0.91 in (7/8 inch overall length)
  • Hex size: 3/4 inch, compatible with standard wrenches
  • Maximum operating pressure: 6,600 psi
  • Temperature range: -425 Degrees to 1200 Degrees F
  • Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Includes no pre-applied thread sealant or additional sealing components
  • Magnetic: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.