Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT 316 SS Tee

  • Mfr # 4-4-4 FT-SS

  • Zoro # G3251674


product price: $55.65
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4-4 FT-SS
Zoro #
G3251674
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
3/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Overall Length
1 3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
5600 psi
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Oil
Maximum Operating Pressure
5,600 psi
Color
Silver
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Material Grade
316
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

The PARKER - 4-4-4 FT-SS is a stainless steel pipe fitting intended for stainless steel piping connections. It is used for joining or modifying pipe runs in stainless steel piping systems. The fitting is designed for use with stainless steel piping systems in standard industrial or commercial settings.
Key Features:

  • Material: Stainless steel.
  • Configuration: 4-4-4 indicating the fitting’s size or connection dimensions.
  • Type: Pipe fitting used for joining or altering pipe flow.
  • Finish: Stainless steel finish consistent with piping system requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.