1/4" MNPS x 3/8" Flare Brass 90 Degree Elbow 10PK

  • Mfr # 249IFHD-6-4

  • Zoro # G2902602


product price: $53.69
/pk 10, $5.37/ea

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249IFHD-6-4
Zoro #
G2902602
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
5/8"-18
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
1000 psi
Temp. Range
-65 Degrees To 250 Degrees F
Compliance
SAE J512
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
MNPS x Flare
Basic Pipe Fitting Material
Metal
Standards
SAE J512, UL Listed
Basic Pipe Fitting Shape
Elbow
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Application
LP Gases, Natural Gases
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Side A Connection Type
Inverted Flare
Maximum Operating Pressure
1,000 psi
Flare Angle
Inverted
Maximum Operating Temperature
250 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 1 Connection Type
Inverted Flare
Product Type
Flared Fitting Adapter
For Media Type
Gases

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle Inverted, Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.