1/4" MNPT x FNPT 316 SS Adapter
Mfr # 4-4 RA-SS
Zoro # G6190667
product price: $28.69
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-4 RA-SS
Zoro #
G6190667
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Hex Size
3/4"
Outside Dia.
1/4"
Pipe Size
1/4"
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in
Fitting Side B Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Description
Reducing Adapter, Stainless Steel, 316, Class Pipe Fitting, 1/4 in, Male, NPT, 1/4 in, 1/4 in, Female, NPT, 1/4 in, 6,600 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.