Zoro Homepage

1/4" x 0.17" Barb Brass Plug

  • Mfr # 20-4

  • Zoro # G2836714


product price: $3.69
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Plug
Barb Size
11/64 in
Fitting Connection Type
Barbed
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-4
Zoro #
G2836714
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
11/64 in
Tube Size
1/4 in
Tube Outside Dia.
1/4 in
Fitting Side A Tube Inner Diameter
11/64 in
Overall Length
9/16 in
Fitting Tube Size Inner Diameter
5/32 in

Details

Item
Barbed Fitting Plug
Tube Fitting Material
Brass
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 90 Degrees F
Basic Pipe Fitting Shape
Plug
Max. Pressure
150 psi
Color
Brass
Maximum Operating Pressure
150 psi
Fitting Shape
Plug
Fitting Side A Connection Type
Barbed
Material Grade
CA360
Barb Style
Double Barb
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Application
Air
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
90 Degrees F
Operating Temperature - Maximum
90 Degrees F
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air
Fitting Features
Rigid

Description

Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Air, Fitting Material Brass, Material Grade CA360, Fitting Tube Size Inner Diameter 5/32 in, Overall Length 9/16 in, Maximum Operating Temperature 90 Degrees F, Maximum Operating Pressure 150 psi, Color Brass, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.