Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 1/8" MNPT 316 SS Hex Nipple

  • Mfr # 4-2 MHN-SS

  • Zoro # G2437687


product price: $13.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2 MHN-SS
Zoro #
G2437687
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Fitting Length
1.25 in
Hex Size
5/8"
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size
1/4" x 1/8"
Pipe Fitting Length
1.25"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 1/4 in
Thread Size
1/4-18 x 1/8-27

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Specific Pipe Fitting Shape
Hex Nipple
Max. Pressure
7500 psi
Fittings Sub-Category
Hex Nipples
Application
Air, Natural Gas, Oil
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Material Grade
316
Fitting Side B Type
NPT
Includes Seal
No
Color
Silver
Maximum Operating Pressure
7,500 psi
Includes Pre-Applied Thread Sealant
No

Description

The PARKER - 4-2 MHN-SS is a stainless steel pipe fitting designed for use in piping systems requiring corrosion resistance and strength. Made from stainless steel, this fitting is suitable for connecting pipes in various industrial and commercial applications where durable and reliable joint connections are needed. Its construction supports the handling of different fluids in plumbing and processing environments.

Key Features:

  • Material: Stainless steel, providing corrosion resistance and durability.
  • Product Category: Stainless steel pipe fittings intended for piping connections.
  • Item Type: Not provided.
  • Model Number: 4-2 MHN-SS, denoting a specific design or configuration within the Parker brand fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.