Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 3/8" Compression x MNPT SS Male Run Tee

  • Mfr # 6 RBU-SS

  • Zoro # G3479323


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 RBU-SS
Zoro #
G3479323
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
1/4-18
Pipe Size (Fittings)
3/8" x 1/4" x 3/8"
Thread Size A
1/4-18
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 1/16 in
Thread Size B
1/4-18
Fitting Side B Pipe Size
1/4 in
Thread Size
1/4-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4"-18
Thread Size 1
1/4"-18
Fitting Side 3 Tube Outer Diameter
3/8 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Run Tee
Max. Pressure
5000 psi
Standards
SAE J514
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Side C Connection Type
Male Flareless Bite
Fitting Side A Connection Type
Male Flareless Bite
Series
Ferulok
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Application
Gases, Oils
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Maximum Operating Pressure
5,000 psi
Fitting Side B Connection Type
MNPT
Fitting Shape
Tee
System of Measurement
Imperial
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
For Media Type
Gases, Oils
Operating Temperature - Minimum
425 Degrees F
Fitting Side 3 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
5,000 psi
Fitting Side 4 Connection Type
NPTF
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Tee Fitting, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.