Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Compression Low Lead Brass Tube Support

  • Mfr # 63PT-2-23

  • Zoro # G4617803


product price: $0.79
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Compression
Tube Size
1/8 in
Specific Pipe Fitting Shape
Tube Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63PT-2-23
Zoro #
G4617803
UPC #
-
Country of Origin
France

Dimensions

Tube Size
1/8 in
Compatible Tube Wall Thickness
0.023 in
Compatible Tube Outer Diameter
1/8 in
Opening Diameter
1/16 in
Compatible Tube Inner Diameter
1/8 in
Overall Length
15/32 in

Details

Item
Tube Insert
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Tube Insert
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Tube Support
Max. Pressure
400 psi
Basic Pipe Fitting Shape
Insert
Pipe Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Standards
NSF/ANSI 372
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
400 psi
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Application
Chemical, Compression, Cooling, Fluid Transfer, Industrial, Lubrication
Fitting Shape
Insert
Operating Pressure - Maximum
400 psi
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36000
Operating Temperature - Minimum
65 Degrees F
For Media Type
Air, Lubricants

Description

Tube Insert, Application Chemical, Compression, Cooling, Fluid Transfer, Industrial, Lubrication, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/8 in, Compatible Tube Inner Diameter 1/8 in, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.