Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Compression x MNPT Brass 90 Degree Elbow 10PK

  • Mfr # 169HD-2-2

  • Zoro # G2821113


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169HD-2-2
Zoro #
G2821113
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Hex Size
7/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
31/32 in
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Length
.975"
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Male Elbow, 90 Degrees
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
4300 psi
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
4,300 psi
Application
Oils
Series
Hi-Duty
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Compatible Tube Hardness
65 HRB (Steel)
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
System of Measurement
Imperial
Standards
SAE J524
Compatible Tube Material
Brass, Copper, Steel, Thermoplastic
Fitting Shape
Elbow
Type
90 Degrees
Pressure (PSI)
4300
Connection
Tube x MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter
For Media Type
Oils
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
4,300 psi

Description

Male Elbow, 90 Degrees, Application Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade CA360, Maximum Operating Pressure 4,300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Series Hi-Duty, System of Measurement Imperial, Standards SAE J524

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.