1/8" MNPS x 3/16" Flare Brass 45 Degree Elbow 10PK

  • Mfr # 259IFHD-3-2

  • Zoro # G2691175


product price:  $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
45 Degrees Elbow Adapter
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259IFHD-3-2
Zoro #
G2691175
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/8 in
Flare Thread Size
3/8-24
Pipe Size (Fittings)
1/8"
Fitting Thread Size
3/8"-24
Overall Length
7/8 in
Fitting Side A Tube Outer Diameter
3/16 in
Hex Size
17/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/16 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
45 Degrees Elbow Adapter
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degree Elbow
Pipe Fitting Connection Type
MNPS x Flare
Basic Pipe Fitting Material
Metal
Max. Pressure
1900 psi
Compliance
SAE J512
Standards
SAE J512, UL Listed
Fitting Side A Connection Type
Inverted Flare
Maximum Operating Pressure
1,900 psi
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
LP Gases, Natural Gases
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Flare Angle
Inverted
Fitting Shape
45 Degrees Elbow
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
1,900 psi
Connector Type
Adapter
Material Grade
CA360
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Gases
Fitting Features
Rigid
Fitting Side 1 Connection Type
Inverted Flare
Fitting Side 2 Connection Type
MNPT

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle Inverted, Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Thread Size 3/8 In.-24, Hex Size 17/32 in, Maximum Operating Pressure 1,900 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 45 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.