Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" MNPT x 3" TBE Brass Long Pipe Nipple

  • Mfr # VS215PNL-2-30

  • Zoro # G4595622


product price: $5.16
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS215PNL-2-30
Zoro #
G4595622
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Wall Thickness
0.078 in
Overall Length
3 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Inside Diameter
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Pressure (PSI)
Up to 1000
Basic Pipe Fitting Shape
Nipple
Temp. Range
-65 to 250F
Pipe Fitting Connection Type
MNPT x MNPT
Standards
SAE J530, SAE J531
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Material (Pipe)
Brass
Pipe Fitting Material
Brass
Material
Brass
Includes
Thread Sealant
Application
Air, Non-Potable Water
Material Grade
C37700
Maximum Operating Pressure
1000 psi
Maximum Steam Pressure
1000 psi
Maximum Operating Temperature
250 Degrees F
Metal Pipe Construction
Seamless
Side A Gender
Male
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Minimum Operating Temperature
-65 Degrees F
Side A Thread Type
NPT

Description

Nipple, Application Air, Non-Potable Water, Inside Diameter 1/4 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.