Zoro Homepage

1/8" Straight Thread Brass Bulkhead Locknut

  • Mfr # 2 WLZ-B

  • Zoro # G6087803


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Tube Size
1/8 in
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 WLZ-B
Zoro #
G6087803
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Hex Size
1/2 in
Compression Thread Size
1/8 in
Overall Length
3/16 in
Thread Size
5/16"-20

Details

Item
Compression Fitting Nut
Tube Fitting Material
Brass
Specific Fitting Shape
Bulkhead Locknut
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Standards
ASTM 31.3
Specific Pipe Fitting Shape
Bulkhead Locknut
Basic Pipe Fitting Shape
Nut
Temp. Range
-40 Degrees to 400 Degrees F
Max. Pressure
3600 psi
Pipe Fitting Connection Type
Straight Thread
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
3,600 psi
Application
Air, Natural Gas, Non-Potable Water
Fitting Material
Brass
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Nut
Precleaned Type
Cleaned
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
400 Degrees F
Product Type
Compression Fitting Nut
For Media Type
Air, Gases, Non-Potable Water
Material Grade
C36000

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 3/16 in, Thread Size 5/16 In.-20, Specific Fitting Shape Bulkhead Locknut, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Standards ASTM 31.3, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Hex Size 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.