Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 0.17" Barb Brass Male 90 Degree Elbow

  • Mfr # 229-4-5/32-2

  • Zoro # G3289142


product price: $8.99
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Double Barb
Fitting Connection Type
Barbed
Tube Size
1/4 in x 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-4-5/32-2
Zoro #
G3289142
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
1/4 in x 5/32 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Tube Outside Dia.
1/4 in, 5/32 in
Overall Length
25/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
3/32 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 90 Degrees F
Maximum Operating Pressure
150 psi
Barb Style
Double Barb
Fitting Shape
90 Degrees Elbow
Material Grade
CA360
Application
Air
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Polyethylene
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
90 Degrees F
Operating Temperature - Maximum
90 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
65 Degrees F
Fitting Features
Rigid
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Compatible Tube Material Polyethylene, Minimum Operating Temperature 65 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.