Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 1/4" Compression x MNPT SS Male Run Tee

  • Mfr # 4 RBU-SS

  • Zoro # G2713733


product price: $70.35
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 RBU-SS
Zoro #
G2713733
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/4" x 1/8" x 1/4"
Compression Thread Size
1/8-27
Thread Size B
1/8-27
Overall Length
7/8 in
Fitting Side C Tube Outer Diameter
1/4 in
Thread Size A
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size
1/8-27
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
1/8"-27
Thread Size 2
1/8"-27

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Max. Pressure
5000 psi
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
SAE J514
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Run Tee
Fitting Side C Connection Type
Male Flareless Bite
Application
Gases, Oils
Fitting Side A Connection Type
Male Flareless Bite
Maximum Operating Temperature
1,200 Degrees F
Series
Ferulok
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
5,000 psi
Fitting Side B Connection Type
MNPT
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
425 Degrees F
System of Measurement
Imperial
Fitting Side 4 Connection Type
NPTF
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 3 Connection Type
Male Flareless Bite
For Media Type
Gases, Oils

Description

Compression Tee Fitting, Application Gases, Oils, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 1/8-27, Thread Size A 1/8-27, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.