Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2-12 x 2" SAE-ORB x FNPT 316 SS Pipe Adapter

  • Mfr # 32-2 F5OG-SS

  • Zoro # G6136435


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"-12 x 2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-2 F5OG-SS
Zoro #
G6136435
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2"-12 x 2"
Pipe Size (Fittings)
2-1/2"-12 x 2"
Hex Size
2-7/8"
Outside Dia.
2-7/8"
Pipe Size
2-1/2-12 x 2"
Overall Length
2 1/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
SAE-ORB x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Pipe Adapter
Standards
SAE J1926-1, SAE J514
Fittings Sub-Category
Adapters
Number of Holes
2
Max. Pressure
2400 psi
Temp. Range
30 Degrees to 250 Degrees F
Max. Steam Pressure
2400 psi
Specific Pipe Fitting Shape
Adapter
Application
Hydraulic Fluid
Includes Seal
Yes
Fitting Side B Gender
Female
Color
Silver
Seal Material
Nitrile
Fitting Side A Type
SAE-ORB
Fitting Side A Gender
Male
Maximum Operating Pressure
2,400 psi
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT

Description

Straight, Stainless Steel, 316, 2 1/2 in, Male, Threaded, 2 in, Female, Threaded, 2,400 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.