Zoro Homepage

2.5GPM 5000PSI 3.6V-DC HYDRAULIC SERVO VALVE

  • Mfr # 801234-AAA-VR BD15-AAA-VD-2.5

  • Zoro # G110832734


product price: $7,847.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
2.5 GPM
Coil Volts
3.6V DC
Max. Pressure
5000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801234-AAA-VR BD15-AAA-VD-2.5
Zoro #
G110832734
UPC #
-
Country of Origin
Unknown

Details

Item
Hydraulic Servo Valve
Flow Rate (GPM)
2.5 GPM
Coil Volts
3.6V DC
Max. Pressure
5000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.