
Shop PARKER
See all product information
26 Series Fitting, -10 Female JIC 37 Deg/SAE 45 Deg Dual Flare - Swivel, -10 Hose, Brass Nipple
Mfr # 16826-10-10BA
Zoro # G812333782
product price:Â $34.35
/eaKey Features
Fitting Size
5/8 in
Fitting Shape
Straight
Connection
Female JIC 37°/SAE 45° Dual Flare - Swivel
Material
Steel
Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16826-10-10BA
Zoro #
G812333782
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
5/8 in
Hydraulic Fitting Thread Size
7/8 x 14
Hose Inside Dia. (In.)
1/2 in
Details
Fitting Shape
Straight
Connection
Female JIC 37°/SAE 45° Dual Flare - Swivel
Material
Steel
Features
For Use With Hose Series
26 Series Fittings
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Description
Parker's 26 series fittings are cost effective, permanent, compression style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 26 series fittings are compatible with transportation air brake, compressed natural gas & liquefied petroleum, marine fuel & engine and refrigerant hose. The 26 series fittings are available from 3/16 in. to 1-13/16 in. in a wide variety of end configurations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.