
30 Series Fitting, -4 Male JIC, -4 Hose
Mfr # 0330-4-4
Zoro # G312333756
product price: $32.39
/eaKey Features
Fitting Size
1/4 in
Fitting Shape
Straight
Connection
Male JIC 37° - Rigid
Hose Inside Dia. (In.)
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0330-4-4
Zoro #
G312333756
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/4 in
Hose Inside Dia. (In.)
1/4 in
Hydraulic Fitting Thread Size
7/16 x 20
Details
Fitting Shape
Straight
Connection
Male JIC 37° - Rigid
Material
Steel
Type
Nipple Only
For Use With Hose Series
30 Series Fittings
Description
Parker's 30 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 30 series fittings are compatible with hydraulic industry standard hose, 302. The 30 series fittings are available from 3/16 in. to 2 in. in a wide variety of end configurations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.